Sensor, Photoelectric, Polarized Retro-Reflective, 10 - 30 VDC

Item #: 1085243

Cat #: 42JT-P8LAT1-F4

UPC: 885630230368

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, VisiSight, Polarized Retroreflective, Class 1 Laser, 10 - 30 Volt DC, 0.05 - 13 meter Sensing Distance, 4 Pin DC Micro Connection

Overview

Sensor, Photoelectric, VisiSight, Polarized Retroreflective, Class 1 Laser, 10 - 30 Volt DC, 0.05 - 13 meter Sensing Distance, 4 Pin DC Micro Connection
Also known as: 885630230368, 42JT-P8LAT1-F4, ALB42JTP8LAT1F4

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Range: 0.050 - 13 m
Volts DC Range: 10 - 30
Type: Polarized Retroreflective, Sensor, Photoelectric
Volts DC Range: 10 - 30
Range: 0.050 - 13 m