Sensor, Photoelectric, Clear Object Detection, 10-30VDC, VisiSight

Item #: 1085225

Cat #: 42JT-C2LAT1-F4

UPC: 885630268668

$ 12.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Sensor, Photoelectric, Clear Object Detection, 10 - 30 Volt DC, VisiSight, Visible Red, 2 meter Sensing Distance, Auto PNP/NPN, 4-Pin Micro M12 Connector

Overview

Sensor, Photoelectric, Clear Object Detection, 10 - 30 Volt DC, VisiSight, Visible Red, 2 meter Sensing Distance, Auto PNP/NPN, 4-Pin Micro M12 Connector

Our Bulletin 42JA, 42JS, and 42JT VisiSight™ Sensors offer a small rectangular package with visible light beam for ease of alignment and industry standard mounting holes spacing of 25.4 mm (1 in.). Each model offers PNP or NPN and light operate or dark operate outputs.

Also known as: 885630268668, 42JT-C2LAT1-F4, ALB42JTC2LAT1F4

Specifications

Color: Red
Type: Clear Object Detection, Sensor, Photoelectric
Volts DC Range: 10 - 30
Range: 0 - 2 m
Color: Red
Volts DC Range: 10 - 30
Type: Clear Object Detection, Sensor, Photoelectric
Range: 0 - 2 m