Sensor, Photoelectric, VisiSight, Transmitted Beam Receiver, VisiSight

Item #: 1085212

Cat #: 42JS-R9MPA2-A2

UPC: 612598508471

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, VisiSight, Transmitted Beam, Receiver, Infrared, 10 meter, Sensing Distance, 10 - 30 Volt DC, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, VisiSight, Transmitted Beam, Receiver, Infrared, 10 meter, Sensing Distance, 10 - 30 Volt DC, 2 meter, 300 Volt Cable
Also known as: 612598508471, 42JS-R9MPA2-A2, ALB42JSR9MPA2A2

Specifications

Length: 2 m
Type: Receiver, Transmitted Beam, Sensor, Photoelectric
Range: 10 m
Volts DC Range: 10 - 30
Length: 2 m
Range: 10 m
Type: Receiver, Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 10 - 30