Sensor, Photoelectric, Transmitted Beam, VisiSight, 10 - 30VDC

Item #: 1085207

Cat #: 42JS-R9MNA1-A2

UPC: 612598508273

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, VisiSight, Transmitted Beam, 10 - 30 Volt DC, Visible Red Light Source, 0 - 10 meter Sensing Range, 2 meter 300 Volt Cable

Overview

Sensor, Photoelectric, VisiSight, Transmitted Beam, 10 - 30 Volt DC, Visible Red Light Source, 0 - 10 meter Sensing Range, 2 meter 300 Volt Cable
Also known as: 612598508273, 42JS-R9MNA1-A2, ALB42JSR9MNA1A2

Specifications

Length: 2 m
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 10 - 30
Length: 2 m
Volts DC Range: 10 - 30
Type: Transmitted Beam, Sensor, Photoelectric

Customer Reviews

No reviews for this product
(0)