Sensor, Photoelectric, Polarized Retro-Reflective, VisiSight

Item #: 1085201

Cat #: 42JS-P2MPA2-A2

UPC: 612598508440

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, VisiSight, Polarized Retro-Reflective, 10 - 30 Volt DC, Visible Red Light Source, 0.025 - 3.5 meter Sensing Distance, PNP Output, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, VisiSight, Polarized Retro-Reflective, 10 - 30 Volt DC, Visible Red Light Source, 0.025 - 3.5 meter Sensing Distance, PNP Output, 2 meter, 300 Volt Cable
Also known as: 612598508440, 42JS-P2MPA2-A2, ALB42JSP2MPA2A2

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Length: 2 m
Volts DC Range: 10 - 30
Range: 0.025 - 3.500 m
Type: Polarized Retroreflective, Sensor, Photoelectric
Volts DC Range: 10 - 30
Length: 2 m
Range: 0.025 - 3.500 m