Sensor, Photoelectric, Retroreflective, 10 - 30VDC

Item #: 1085158

Cat #: 42GRU-9000-QD1

UPC: 662073992356

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Retroreflective, 10 - 30 Volt DC, 9.1 meter, Sensing Distance, Visible Red Beam, 4 Pin AC Micro Connector

Overview

Sensor, Photoelectric, Retroreflective, 10 - 30 Volt DC, 9.1 meter, Sensing Distance, Visible Red Beam, 4 Pin AC Micro Connector
Also known as: 662073992356, 42GRU-9000-QD1, ALB42GRU9000QD1

Specifications

Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 10 - 30
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 10 - 30