Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 1085107

Cat #: 42EF-P2RJB-A2H

UPC: 611320899177

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 10.8 - 30 Volt DC, 35 mA, Red LED, Light Source, 3 meter Sensing Distance, Complementary, Light and Dark Operate, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 10.8 - 30 Volt DC, 35 mA, Red LED, Light Source, 3 meter Sensing Distance, Complementary, Light and Dark Operate, 2 meter, 300 Volt Cable
Also known as: 611320899177, 42EF-P2RJB-A2H, ALB42EFP2RJBA2H

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Length: 2 m
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Polarized Retroreflective, Sensor, Photoelectric
Size: 18 mm
Length: 2 m
Volts DC Range: 10.800 - 30