Sensor, Photoelectric, Standard Diffuse, RightSight

Item #: 1085085

Cat #: 42EF-D1SFAK-G4

UPC: 611320276466

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Standard Diffuse, RightSight, 21.6 - 264Volt AC/DC, 500 mm Sensing Distance, Dark Operate, 4 Pin, AC Micro Connector

Overview

Sensor, Standard Diffuse, RightSight, 21.6 - 264Volt AC/DC, 500 mm Sensing Distance, Dark Operate, 4 Pin, AC Micro Connector
Also known as: 611320276466, 42EF-D1SFAK-G4, ALB42EFD1SFAKG4

Specifications

Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 21.600 - 264
Volts AC Range: 21.600 - 264
Size: 18 mm
Volts DC Range: 21.600 - 264
Type: Standard Diffuse, Sensor, Photoelectric
Volts AC Range: 21.600 - 264