Sensor, Photoelectric, Standard Diffuse, RightSight

Item #: 1085076

Cat #: 42EF-D1LDAK-F5

UPC: 662468001816

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, RightSightSensor, Photoelectric, Standard Diffuse, RightSight, 11 - 25 Volt DC, 15 mA, 500 mm Sensing Distance, Light/Dark Operate,5-Pin DC Micro QD Connector

Overview

Sensor, Photoelectric, Standard Diffuse, RightSightSensor, Photoelectric, Standard Diffuse, RightSight, 11 - 25 Volt DC, 15 mA, 500 mm Sensing Distance, Light/Dark Operate,5-Pin DC Micro QD Connector
Also known as: 662468001816, 42EF-D1LDAK-F5, ALB42EFD1LDAKF5

Specifications

Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric