Sensor, Photoelectric, Polarized Retroreflective, 12mm, Selectable

Item #: 1085026

Cat #: 42CF-P2LPA1-D4

UPC: 611320948677

Call for price
Company wide:
0 in stock
Sensor, Photoelectric, Polarized Retro-Reflective, 12 mm, 10 - 30 Volt DC, 30 mA, 3 mm - 2 m Sensing Distance, Light Output/Dark Output, Selectable, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, Polarized Retro-Reflective, 12 mm, 10 - 30 Volt DC, 30 mA, 3 mm - 2 m Sensing Distance, Light Output/Dark Output, Selectable, 4 Pin, DC Micro Connector
Also known as: 611320948677, 42CF-P2LPA1-D4, ALB42CFP2LPA1D4

Specifications

Type: Polarized Retroreflective, Sensor
Size: 12 mm
Amps: 0.030
Volts DC Range: 10 - 30
Type: Polarized Retroreflective, Sensor
Amps: 0.030
Size: 12 mm
Volts DC Range: 10 - 30