Sensor, Photoelectric, Standard Diffuse, High Speed, 18mm

Item #: 1085016

Cat #: 42CB-D1LPAL-M4

UPC: 662468513043

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, High Speed, 18mm, 10 - 30 Volt DC, 20 mA, light/Dark Selectable, Quick Disconnect

Overview

Sensor, Photoelectric, Standard Diffuse, High Speed, 18mm, 10 - 30 Volt DC, 20 mA, light/Dark Selectable, Quick Disconnect
Also known as: 662468513043, 42CB-D1LPAL-M4, ALB42CBD1LPALM4

Specifications

Diameter: 18 mm
Type: Standard Diffuse, Sensor
Volts DC Range: 10 - 30
Diameter: 18 mm
Volts DC Range: 10 - 30
Type: Standard Diffuse, Sensor