Sensor, Photoelectric, Standard Diffuse, 18mm, 10 - 30VDC, 25mA

Item #: 1085005

Cat #: 42CA-D1MPAJ-D4

UPC: 612598528462

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 18 mm, 10-30 Volt DC, 25 mA, 100 - 400 mm Sensing Distance

Overview

Sensor, Photoelectric, Standard Diffuse, 18 mm, 10-30 Volt DC, 25 mA, 100 - 400 mm Sensing Distance

Bulletin 42CA 18 mm Plastic Cylindrical General Purpose Sensors are ideal for light- to medium-duty industrial applications. These sensors flash an indicator if the signal level is too close to the detection threshold. This helps you align the sensor and warns against detection of a background or degradation of the application characteristics.

Allen-Bradley and PHOTOSWITCH are trademarks of Rockwell Automation, Inc.

Also known as: 612598528462, 42CA-D1MPAJ-D4, ALB42CAD1MPAJD4

Specifications

Diameter: 18 mm
Type: Standard Diffuse, Sensor
Amps: 0.025
Volts DC Range: 10 - 30
Range: 100 - 400 mm
Diameter: 18 mm
Amps: 0.025
Range: 100 - 400 mm
Type: Standard Diffuse, Sensor
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)