This product may not be available in all locations.

Starter, VFD, Internal 24VDC Control, 3A, 075kW, 1HP, IP66, NEMA 4/12
Item #: 1084955
Cat #: 294E-FD2P5P-G1
UPC: 884951872875
Call for price
Company wide:
0
in stock
Documents & Guides
Starter, VFD, Internal 24 Volt DC Control, 3 Amp, 0.75 kW, 1 Horse Power, IP66, NEMA 4/12, with EMI Filter
Overview
Starter, VFD, Internal 24 Volt DC Control, 3 Amp, 0.75 kW, 1 Horse Power, IP66, NEMA 4/12, with EMI Filter
Also known as: 884951872875, 294E-FD2P5P-G1, ALB294EFD2P5PG1
Specifications
| Horsepower: | 1 |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Phase: | 3 |
| Volts DC Control: | 24 |
| Type: | Starter, VFD |
| Amps: | 3 |
| Horsepower: | 1 |
| Phase: | 3 |
| Type: | Starter, VFD |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Volts DC Control: | 24 |
| Amps: | 3 |