This product has been discontinued.
This product may not be available in all locations.

Operator Interface, PanelView Plus 6, 5.7", Color, 24VAC
Item #: 1084837
Cat #: 2711P-K6C20A8
UPC: 884951344211
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Operator Interface, PanelView Plus 6, 5.7 Inch, Color, 24 Volt AC, RS-232, Ethernet, 256Mb RAM Memory
Overview
Operator Interface, PanelView Plus 6, 5.7 Inch, Color, 24 Volt AC, RS-232, Ethernet, 256Mb RAM Memory
Also known as: 884951344211, 2711P-K6C20A8, ALB2711PK6C20A8
Specifications
| Size: | 5.7 in |
| Volts AC: | 24 |
| Type: | Operator Interface |
| Size: | 5.7 in |
| Type: | Operator Interface |
| Volts AC: | 24 |