Operator Interface, 5.7" Color, Touch Screen, Keypad, DC power

Item #: 1084816

Cat #: 2711P-B6C20D8

UPC: 884951344167

Call for price
Company wide:
0 in stock
Documents & Guides
Operator Interface, PanelView Plus 6, 5.7 Inch, Color, Touch Screen, Keypad, DC Power

Overview

Operator Interface, PanelView Plus 6, 5.7 Inch, Color, Touch Screen, Keypad, DC Power
Also known as: 884951344167, 2711P-B6C20D8, ALB2711PB6C20D8

Specifications

Mounting: Panel
Volts DC: 24
Size: 5.7 in
Type: Operator Interface
Mounting: Panel
Size: 5.7 in
Volts DC: 24
Type: Operator Interface