Operator Interface, 3.5" Color, Touch Screen, Keypad, AC power

Item #: 1084806

Cat #: 2711P-B4C20A8

UPC: 884951344709

Call for price
Company wide:
0 in stock
Documents & Guides
Operator Interface, PanelView Plus 6, 3.5 Inch, Color, Touch Screen, Keypad, AC Power

Overview

Operator Interface, PanelView Plus 6, 3.5 Inch, Color, Touch Screen, Keypad, AC Power
Also known as: 884951344709, 2711P-B4C20A8, ALB2711PB4C20A8

Specifications

Volts AC: 120
Size: 2.5 in
Type: Operator Interface
Volts AC: 120
Type: Operator Interface
Size: 2.5 in

Customer Reviews

No reviews for this product
(0)