PanelView Plus, Windows CE 6.0 Professional V, 1500, Color, Keypad/Touch Screen, 24VDC

Item #: 1084803

Cat #: 2711P-B15C4D9

UPC: 885630004365

Call for price
Company wide:
0 in stock
Documents & Guides
PanelView Plus Terminal, Windows CE 6.0,Windows CE 6.0 Professional V,1500,Color,Keypad and Touch Screen, Ethernet - RS232 Base Unit,24V DC, Windows CE 6.0 Professional V, Standard

Overview

PanelView Plus Terminal, Windows CE 6.0,Windows CE 6.0 Professional V,1500,Color,Keypad and Touch Screen, Ethernet - RS232 Base Unit,24V DC, Windows CE 6.0 Professional V, Standard

Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 

Also known as: 885630004365, 2711P-B15C4D9, ALB2711PB15C4D9

Specifications

Type: Operator Interfaces
Type: Operator Interfaces