This product has been discontinued.
This product may not be available in all locations.

Operator Interface, 15" Color, Touch Screen, Key Pad, 24VDC
Item #: 1084800
Cat #: 2711P-B15C4D8
UPC: 612598876822
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Operator Interface, 15 Inch Color, Touch Screen, Key Pad, 24 Volt DC, with RS-232 Ports, Ethernet
Overview
Operator Interface, 15 Inch Color, Touch Screen, Key Pad, 24 Volt DC, with RS-232 Ports, Ethernet
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity.
Also known as: 612598876822, 2711P-B15C4D8, ALB2711PB15C4D8
Specifications
| Mounting: | Panel |
| Volts DC: | 24 |
| Size: | 15 in |
| Type: | Operator Interface |
| Mounting: | Panel |
| Size: | 15 in |
| Volts DC: | 24 |
| Type: | Operator Interface |