This product has been discontinued.
This product may not be available in all locations.

Operator Interface, 12.1" Color, Touch Screen, Key Pad, 24VDC
Item #: 1084789
Cat #: 2711P-B12C4D8
UPC: 612598876761
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Operator Interface, 12.1 Inch Color, Touch Screen, Key Pad, 24 Volt DC, with RS-232 Ports, Ethernet
Overview
Operator Interface, 12.1 Inch Color, Touch Screen, Key Pad, 24 Volt DC, with RS-232 Ports, Ethernet
Also known as: 612598876761, 2711P-B12C4D8, ALB2711PB12C4D8
Specifications
| Mounting: | Panel |
| Volts DC: | 24 |
| Size: | 12.1 in |
| Type: | Operator Interface |
| Mounting: | Panel |
| Size: | 12.1 in |
| Volts DC: | 24 |
| Type: | Operator Interface |