This product may not be available in all locations.

Drive, Servo, AC, Dual-Axis, Inverter, 23.0A, 15.9kW
Item #: 1084731
Cat #: 2198-D057-ERS3
UPC: 885630797861
Call for price
Company wide:
0
in stock
Documents & Guides
Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 23.0 Amp, 15.9 kW
Overview
Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 23.0 Amp, 15.9 kW
Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-D057-ERS3 from Rockwell Automation® is a Kinetix 5700 servo drive. it is a dual-axis inverter module. And it has 458 - 746 V DC input and 2 x 57.5 A peak current output.
Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630797861, 2198-D057-ERS3, ALB2198D057ERS3
Specifications
| Amps: | 23 |
| Type: | Servo Rated, Drive |
| Wattage: | 15.900 kW |
| Amps: | 23 |
| Wattage: | 15.900 kW |
| Type: | Servo Rated, Drive |