Drive, Servo, 120/240VAC, 1-Phase, 0.5kW, 2.8A

Item #: 1084648

Cat #: 2097-V33PR1-LM

UPC: 884951255982

Call for price
Company wide:
0 in stock
Documents & Guides
Drive, Kinetix 350, Servo, 120/240 Volt AC, 1-Phase, 0.50 kW, 2.85 Amp, Safe Torque-Off

Overview

Drive, Kinetix 350, Servo, 120/240 Volt AC, 1-Phase, 0.50 kW, 2.85 Amp, Safe Torque-Off

The Kinetix 350 single-axis EtherNet/IP servo drive was developed to provide scalability for your motion control system by simplifying integration of the entire control solution on one network. The Kinetix 350 servo drive is designed to connect and operate with the ControlLogix controllers supporting Integrated Motion on the EtherNet/IP network. Combined as a system, they can provide you cost-effective motion solution that delivers the high performance and scalability you need to compete in today’s industry. With its compact design, the Kinetix 350 requires less panel space and can be connected easily.

Also known as: 884951255982, 2097-V33PR1-LM, ALB2097V33PR1LM

Specifications

Type: Servo, Drive
Volts AC: 120, 240
Phase: 1
Amps: 2.800
Wattage: 0.500 kW
Type: Servo, Drive
Phase: 1
Wattage: 0.500 kW
Volts AC: 120, 240
Amps: 2.800