This product has been discontinued.
This product may not be available in all locations.

Power Module, Kinetix, IAM, 460VAC, 15A, 15kW
Item #: 1084617
Cat #: 2094-BC02-M02-M
UPC: 884951092518
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Power Module, Kinetix, IAM, 460VAC, 15 Amp, 15 kWatt
Overview
Power Module, Kinetix, IAM, 460VAC, 15 Amp, 15 kWatt
The Kinetix 6000 multi-axis servo drives provide powerful simplicity to handle even the most demanding applications quickly, easily, and cost-effectively. By providing advanced control capability along with innovative design and installation features, the Kinetix 6000 drives can significantly improve system performance while saving time and money. The compact size, simplified wiring, and easy-to-use components make the Kinetix 6000 drives an ideal choice for both OEMs and end-users. Target applications for the Kinetix 6000 drives include packaging, material handling, converting, and assembly.
Also known as: 884951092518, 2094-BC02-M02-M, ALB2094BC02M02M
Specifications
| Amps: | 24 |
| Width: | 125 mm |
| Height: | 290 mm |
| Depth: | 290 mm |
| Type: | Power Module |
| Wattage: | 15 kW |
| Volts AC: | 460 |
| Amps: | 24 |
| Height: | 290 mm |
| Type: | Power Module |
| Volts AC: | 460 |
| Width: | 125 mm |
| Depth: | 290 mm |
| Wattage: | 15 kW |