AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 7

Item #: 1084509

Cat #: 20-750-NEMA1-F7

UPC: 884951063082

Call for price
Company wide:
0 in stock
Documents & Guides
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 7

Overview

AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 7
Also known as: 884951063082, 20-750-NEMA1-F7, ALB20750NEMA1F7

Specifications

Type: AC Drive, NEMA 1 Kit
Size: 7
Mounting: Surface
IP/NEMA Rating: NEMA 1
Standards: Build America Buy America Compliant
Type: AC Drive, NEMA 1 Kit
Mounting: Surface
Standards: Build America Buy America Compliant
Size: 7
IP/NEMA Rating: NEMA 1