AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 4

Item #: 1084501

Cat #: 20-750-NEMA1-F4

UPC: 884951063051

Call for price
Company wide:
0 in stock
Documents & Guides
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 4

Overview

AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 4
Also known as: 884951063051, 20-750-NEMA1-F4, ALB20750NEMA1F4

Specifications

Type: AC Drive, NEMA 1 Kit
Size: 4
Mounting: Surface
IP/NEMA Rating: NEMA 1
Standards: Build America Buy America Compliant
Type: AC Drive, NEMA 1 Kit
Mounting: Surface
Standards: Build America Buy America Compliant
Size: 4
IP/NEMA Rating: NEMA 1