AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 2

Item #: 1084496

Cat #: 20-750-NEMA1-F2

UPC: 884951063037

Call for price
Company wide:
0 in stock
Documents & Guides
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 2

Overview

AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 2
Also known as: 884951063037, 20-750-NEMA1-F2, ALB20750NEMA1F2

Specifications

Type: AC Drive, NEMA 1 Kit
Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: 2
Standards: Build America Buy America Compliant
Type: AC Drive, NEMA 1 Kit
IP/NEMA Rating: NEMA 1
Standards: Build America Buy America Compliant
Mounting: Surface
Size: 2