Mounting Converter, from Open Type, to External Heatsink, NEMA 4X/12

Item #: 1084482

Cat #: 20-750-FLNG4-F6

UPC: 884951063020

Call for price
Company wide:
0 in stock
Documents & Guides
Mounting Converter, from Open Type, to External Heatsink, (Flange), NEMA 4X/12 Integrity Backside, Size 6

Overview

Mounting Converter, from Open Type, to External Heatsink, (Flange), NEMA 4X/12 Integrity Backside, Size 6
Also known as: 884951063020, 20-750-FLNG4-F6, ALB20750FLNG4F6

Specifications

Mounting: Chassis
Size: 6
Type: Mounting Adapter
IP/NEMA Rating: NEMA 4X, NEMA 12
Standards: Build America Buy America Compliant
Mounting: Chassis
Type: Mounting Adapter
Standards: Build America Buy America Compliant
Size: 6
IP/NEMA Rating: NEMA 4X, NEMA 12