I/O Module, 12 Points, for PowerFlex 753/755, 24VDC, 22 Series

Item #: 1084436

Cat #: 20-750-2262C-2R

UPC: 884951062535

Call for price
Company wide:
0 in stock
Documents & Guides
I/O Module, for PowerFlex 753/755, 2 Analog Inputs, 2 Analog Outputs, 6 Digital Inputs, 2 Relay Outputs, 24 Volt DC, Series 22

Overview

I/O Module, for PowerFlex 753/755, 2 Analog Inputs, 2 Analog Outputs, 6 Digital Inputs, 2 Relay Outputs, 24 Volt DC, Series 22

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 884951062535, 20-750-2262C-2R, ALB207502262C2R

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: I/O Module
Standards: Build America Buy America Compliant
Volts DC: 24
Type: I/O Module
Mounting: DIN Rail
Standards: Build America Buy America Compliant