Disconnect Switch, Fused, 400A, 600VAC, 250VDC, Rotary, Class J

Item #: 1084421

Cat #: 194R-J400-1753

UPC: 885630236995

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fused, 400 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary

Overview

Disconnect Switch, Fused, 400 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary

Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J400-1753 from Rockwell Automation® is a 400 A fused disconnect switch. It is open type.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630236995, 194R-J400-1753, ALB194RJ4001753

Specifications

Type: Disconnect Switch, Fused
Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Class: J
Volts AC: 600
Type: Disconnect Switch, Fused
Poles: 3
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Class: J