This product may not be available in all locations.

Operating Handle, NFPA 79, Internal, with Shaft, Red, 12.6"
Item #: 1084412
Cat #: 194R-HM4-NFPA1
UPC: 885630249872
Call for price
Company wide:
0
in stock
Documents & Guides
Operating Handle, NFPA 79, Internal, with Shaft, Red, 12.6 Inch, for 100 - 400 Amp Fused Disconnect Switch
Overview
Operating Handle, NFPA 79, Internal, with Shaft, Red, 12.6 Inch, for 100 - 400 Amp Fused Disconnect Switch
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-HM4-NFPA1 from Rockwell Automation® is a 194R accessory. It is a internal operating handle. It is for 100-400 A disconnect switches with 10.6 inch-320 mm shaft. And it permits operation of the disconnect switch when the panel door is open in compliance with NFPA 79. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630249872, 194R-HM4-NFPA1, ALB194RHM4NFPA1
Specifications
| Mounting: | Panel |
| Color: | Red |
| Type: | Operating Handle, Shaft |
| Length: | 12.60 in |
| Amps Range: | 100 - 400 |
| Mounting: | Panel |
| Type: | Operating Handle, Shaft |
| Amps Range: | 100 - 400 |
| Color: | Red |
| Length: | 12.60 in |