Actuator, Off-On, Red/Yellow, 48 x 48mm, IP65, Type I

Item #: 1084404

Cat #: 194L-HE6I-175I

UPC: 662468219495

Call for price
Company wide:
0 in stock
Documents & Guides
Actuator, Off-On, Red/Yellow, 64 mm x 64 mm, IP65, for 194E-25 - 100A, Type I

Overview

Actuator, Off-On, Red/Yellow, 64 mm x 64 mm, IP65, for 194E-25 - 100A, Type I
Also known as: 662468219495, 194L-HE6I-175I, ALB194LHE6I175I

Specifications

Mounting: Device
Depth: 2 in
Type: 4" Square Cover
Mounting: Device
Type: 4" Square Cover
Depth: 2 in