Actuator, Off-On, Red/Yellow, 48 x 48mm, IP65, Type L

Item #: 1084399

Cat #: 194L-HE4L-175I

UPC: 662468219280

Call for price
Company wide:
0 in stock
Documents & Guides
Actuator, Off - On, Red/Yellow, 48 mm x 48 mm, IP65, for 194E-25 - 100A, with Locking Provision for 1 Padlock, Type L

Overview

Actuator, Off - On, Red/Yellow, 48 mm x 48 mm, IP65, for 194E-25 - 100A, with Locking Provision for 1 Padlock, Type L
Also known as: 662468219280, 194L-HE4L-175I, ALB194LHE4L175I

Specifications

Size: 48 x 48 mm
Type: 2 Position, Actuator Handle
Color: Red/Yellow
IP/NEMA Rating: IP65
Size: 48 x 48 mm
Color: Red/Yellow
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65