This product may not be available in all locations.

Actuator, Off-On, Front Mounted, Gray/Black, Control Knob and Plate
Item #: 1084391
Cat #: 194L-HC4L-175I
UPC: 662072679227
Call for price
Company wide:
0
in stock
Documents & Guides
Actuator, Off-On, Front Mounted, Gray/Black, Control Knob and Plate, 48 mm x 48 mm, IP65, Type E, Locking
Overview
Actuator, Off-On, Front Mounted, Gray/Black, Control Knob and Plate, 48 mm x 48 mm, IP65, Type E, Locking
Also known as: 662072679227, 194L-HC4L-175I, ALB194LHC4L175I
Specifications
| Color: | Gray/Black |
| Size: | 48 x 48 mm |
| Mounting: | Door, Front |
| Type: | 2 Position, Actuator Handle |
| IP/NEMA Rating: | IP65 |
| Color: | Gray/Black |
| Mounting: | Door, Front |
| IP/NEMA Rating: | IP65 |
| Size: | 48 x 48 mm |
| Type: | 2 Position, Actuator Handle |