IEC CONTROL AND

Item #: 1084386

Cat #: 194L-HC4E-175I

UPC: 662072679203

Call for price
Company wide:
0 in stock
Documents & Guides
AB 194L-HC4E-175I IEC CONTROL AND

Overview

AB 194L-HC4E-175I IEC CONTROL AND

IEC Control and Load Switch Actuator, Type E, Gray/Black, 48mm x 48mm, Legend Text: OFF-ON (90°)

Also known as: 662072679203, 194L-HC4E-175I, ALB194LHC4E175I

Specifications

Type: Selector Handles
Type: Selector Handles