Switch, Changeover, 100A, 690VAC, 6 Circuit, 3-Position, w/Shaft

Item #: 1084254

Cat #: 194E-A100-3753

UPC: 662468929677

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Changeover, 100 Amp, 690 Volt AC, 6 Circuit, 3 Position, Front Mount, Body and Shaft

Overview

Switch, Changeover, 100 Amp, 690 Volt AC, 6 Circuit, 3 Position, Front Mount, Body and Shaft
Also known as: 662468929677, 194E-A100-3753, ALB194EA1003753

Specifications

Volts AC: 690
Poles: 3
Mounting: Door, Front
Type: Changeover Switch, Open
Amps: 100
Circuits: 6
Family / Style: 194E
Volts AC: 690
Mounting: Door, Front
Amps: 100
Family / Style: 194E
Poles: 3
Type: Changeover Switch, Open
Circuits: 6