I/O Module, Digital DC, Isolated Output, 16 Channel, 12/24VDC

Item #: 1084160

Cat #: 1756-OB16IEFS

UPC: 885630081809

Call for price
Company wide:
0 in stock
I/O Module, ControlLogix, Digital DC, High Speed, Electronically Fused, Isolated Output, 16 Channel, Scheduled, Current Sinking/Source, 12/24 Volt DC

Overview

I/O Module, ControlLogix, Digital DC, High Speed, Electronically Fused, Isolated Output, 16 Channel, Scheduled, Current Sinking/Source, 12/24 Volt DC

The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. Allen-Bradley® catalog item 1756-OB16IEFS is a 10-30 V DC scheduled from Rockwell Automation®. For full product details, please see the sections below.

Also known as: 885630081809, 1756-OB16IEFS, ALB1756OB16IEFS

Specifications

Mounting: Chassis
Volts DC: 24
Family / Style: ControlLogix
Type: I/O Module
Standards: Build America Buy America Compliant
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Volts DC: 24
Type: I/O Module

Customer Reviews

No reviews for this product
(0)