AC OR DC INPUT

Item #: 1084036

Cat #: 1606-XLP60BQT

UPC: 885630159621

Call for price
Company wide:
0 in stock
Documents & Guides
AB 1606-XLP60BQT AC OR DC INPUT 12VDC OUT 54W LOW TEMP PS

Overview

AB 1606-XLP60BQT AC OR DC INPUT 12VDC OUT 54W LOW TEMP PS
Also known as: 885630159621, 1606-XLP60BQT, ALB1606XLP60BQT

Specifications

Type: Power Supply
Type: Power Supply

Customer Reviews

No reviews for this product
(0)