This product may not be available in all locations.

Power Supply, Switched Mode, 240W Output, 24-28 Output Voltage, 3P
Item #: 1084015
Cat #: 1606-XLE240E-3
UPC: 612598694150
$ 213.90 EA
Company wide:
2
in stock
Documents & Guides
Power Supply, Switched Mode, 10 Amp, 240 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 380-480 Volt AC Input
Overview
Power Supply, Switched Mode, 10 Amp, 240 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 380-480 Volt AC Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLE240E-3 from Rockwell Automation® is a 240 W, 380-480 V AC three-phase input, 24-28 V DC output essential power supply. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598694150, 1606-XLE240E-3, ALB1606XLE240E3
Specifications
| Wattage: | 240 |
| Phase: | 3 |
| Amps: | 10 |
| Mounting: | DIN Rail |
| Volts AC Range: | 380 - 480 |
| Volts DC: | 24/28 |
| Wattage: | 240 |
| Amps: | 10 |
| Volts AC Range: | 380 - 480 |
| Phase: | 3 |
| Mounting: | DIN Rail |
| Volts DC: | 24/28 |