Power Supply, 120W, 24 - 28VDC, Output, 120 AC Input

Item #: 1084013

Cat #: 1606-XLE120EN

UPC: 662074643875

Call for price
Company wide:
1 in stock
Documents & Guides
Power Supply, Essential, 120 Watt, 24 - 28 Volt DC Output, 120 Volt AC Input

Overview

Power Supply, Essential, 120 Watt, 24 - 28 Volt DC Output, 120 Volt AC Input

Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLE120EN from Rockwell Automation® is a 120 W, 90-132 V AC 50/60 Hz input, 24 V DC essential power supply. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074643875, 1606-XLE120EN, ALB1606XLE120EN

Specifications

Amps: 5
Volts AC: 120
Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts DC: 24/28
Amps: 5
Mounting: DIN Rail
Wattage: 120
Volts AC: 120
Phase: 1
Volts DC: 24/28