Power Supply, Buffer Unit, 20A, 22.5VDC, Output

Item #: 1084002

Cat #: 1606-XLBUFFER

UPC: 662073044192

Call for price
Company wide:
0 in stock
Documents & Guides
Power Supply, Buffer Unit, 20A, 22.5VDC, OutputPower Supply, Buffer Unit, 20 Amp, 22.5 Volt DC, Output

Overview

Power Supply, Buffer Unit, 20A, 22.5VDC, OutputPower Supply, Buffer Unit, 20 Amp, 22.5 Volt DC, Output
Also known as: 662073044192, 1606-XLBUFFER, ALB1606XLBUFFER

Specifications

Volts DC: 24
Mounting: DIN Rail
Amps: 20
Type: Buffer Unit
Volts DC: 24
Amps: 20
Mounting: DIN Rail
Type: Buffer Unit