Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 1083947

Cat #: 1585J-M8TBJM-3

UPC: 612598508815

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Robotic TPE, Unshielded, 3 meter

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Robotic TPE, Unshielded, 3 meter
Also known as: 612598508815, 1585J-M8TBJM-3, ALB1585JM8TBJM3

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Length: 3 m
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 3 m
Color: Teal
Conductors: 4 Pair