Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 1083914

Cat #: 1585J-M8HBJM-1

UPC: 885630022024

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Foil & Braided Shield, 1 meter

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Foil & Braided Shield, 1 meter

Our Bulletin 1585 Ethernet Cable Spools supply a reliable network connection in harsh surroundings. The high speed data rate allows more data to be transferred within a shorter period of time. Red cable jackets let you easily identify safety applications. We offer unshielded twisted pair, shielded twisted pair, and 600V cables.

Also known as: 885630022024, 1585J-M8HBJM-1, ALB1585JM8HBJM1

Specifications

Type: Connection Cable
Color: Teal
Length: 1 m
Conductors: 4 Pair
Type: Connection Cable
Length: 1 m
Color: Teal
Conductors: 4 Pair