Category 5e, 600V PVC, 22/4-Pair, Red, 300m, Shielded

Item #: 1083784

Cat #: 1585-C8EB-S300

UPC: 612598969470

Call for price
Company wide:
0 in stock
Documents & Guides
Category 5e, 600V PVC, 22 AWG, 4-Pair, Red, 300m, Shielded

Overview

Category 5e, 600V PVC, 22 AWG, 4-Pair, Red, 300m, Shielded
Also known as: 612598969470, 1585-C8EB-S300, ALB1585C8EBS300

Specifications

Color: Red
Volts AC: 300
Conductors: 4 Pair
Gauge: 22
Length: 300 m
Stranding: Stranded
Shielding: Shielded
Jacket: 600V PVC
Color: Red
Conductors: 4 Pair
Length: 300 m
Shielding: Shielded
Volts AC: 300
Gauge: 22
Stranding: Stranded
Jacket: 600V PVC

Customer Reviews

No reviews for this product
(0)