This product may not be available in all locations.

Category 5e, Robotic TPE, 26/4-UTP, Teal, 100m, Shielded
Item #: 1083777
Cat #: 1585-C4UB-S100
UPC: 885630054872
Call for price
Company wide:
0
in stock
Documents & Guides
Ethernet Media, Shielded, 4 Twisted Pair, 26 AWG, CAT 5E, Teal, 100 meter, Robotic TPE, 5.6 mm Diameter
Overview
Ethernet Media, Shielded, 4 Twisted Pair, 26 AWG, CAT 5E, Teal, 100 meter, Robotic TPE, 5.6 mm Diameter
Also known as: 885630054872, 1585-C4UB-S100, ALB1585C4UBS100
Specifications
| Gauge: | 24 AWG |
| Length: | 100 m |
| Volts AC: | 300 |
| Color: | Teal |
| Jacket: | TPE |
| Conductors: | 4 Pair |
| Stranding: | Stranded |
| Shielding: | Shielded |
| Gauge: | 24 AWG |
| Volts AC: | 300 |
| Jacket: | TPE |
| Stranding: | Stranded |
| Length: | 100 m |
| Color: | Teal |
| Conductors: | 4 Pair |
| Shielding: | Shielded |