Motor Controller, Enclosed, 85A, 480VAC, 3PH, 40HP, 120VAC Coil, NEMA 3R

Item #: 1083759

Cat #: 153H-C85XBD-46

UPC: 612598618743

Call for price
Company wide:
0 in stock
Documents & Guides
Motor Controller, SMC-3, Enclosed, Breaker, 85 Amp, 480 Volt AC, 3-Phase, 40 Horse Power Rated, NEMA 3R

Overview

Motor Controller, SMC-3, Enclosed, Breaker, 85 Amp, 480 Volt AC, 3-Phase, 40 Horse Power Rated, NEMA 3R
Also known as: 612598618743, 153H-C85XBD-46, ALB153HC85XBD46

Specifications

Volts AC Control: 120
Phase: 3
Volts AC: 480
Horsepower: 40
Amps: 85
Mounting: Surface
Type: Motor Controller, Breaker
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Volts AC: 480
Amps: 85
Type: Motor Controller, Breaker
Phase: 3
Horsepower: 40
Mounting: Surface
IP/NEMA Rating: NEMA 3R