Transformer, Control Circuit, 500VA, 240 X 480 - 120/240VAC

Item #: 1083719

Cat #: 1497B-A9-M14-0-N

UPC: 662074621880

Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, Control Circuit, 500 VA, 240 X 480 - 120/240 Volt AC, No Fuse Block, No Taps

Overview

Transformer, Control Circuit, 500 VA, 240 X 480 - 120/240 Volt AC, No Fuse Block, No Taps
Also known as: 662074621880, 1497B-A9-M14-0-N, ALB1497BA9M140N

Specifications

Phase: 1
Volt Amps: 500
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 500