Transformer, Control Circuit, 250VA, 240 X 480 - 120/240VAC

Item #: 1083709

Cat #: 1497B-A6-M14-0-N

UPC: 612598540297

Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, Control Circuit, 250 VA, 240 X 480 - 120/240 Volt AC, No Fuse Block, No Taps

Overview

Transformer, Control Circuit, 250 VA, 240 X 480 - 120/240 Volt AC, No Fuse Block, No Taps
Also known as: 612598540297, 1497B-A6-M14-0-N, ALB1497BA6M140N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 250
Primary Voltage: 240/480