1497B - CCT, 100VA, 240x480V 60Hz Primary-24V Secondary, 2 Primary - 1 Secondary Fuse Blocks

Item #: 1083694

Cat #: 1497B-A3-M16-3-N

UPC: 662074695164

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 1497B-A3-M16-3-N CONTROL

Overview

ALB 1497B-A3-M16-3-N CONTROL

1497B - CCT, 100VA, 240x480V 60Hz Primary-24V Secondary, 2 Primary - 1 Secondary Fuse Blocks

Also known as: 662074695164, 1497B-A3-M16-3-N, ALB1497BA3M163N

Specifications

Phase: 1
Volt Amps: 100
Secondary Voltage: 24
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 24
Volt Amps: 100
Primary Voltage: 240/480