Transformer, Control Circuit, 100VA, 240 X 480 - 120/240VAC

Item #: 1083692

Cat #: 1497B-A3-M14-0-N

UPC: 612598540273

Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, Control Circuit, 100 VA, 240 X 480 - 120/240 Volt AC, No Fuse Block, No Taps

Overview

Transformer, Control Circuit, 100 VA, 240 X 480 - 120/240 Volt AC, No Fuse Block, No Taps
Also known as: 612598540273, 1497B-A3-M14-0-N, ALB1497BA3M140N

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1
Primary Voltage: 240/480