A-B 1494V-DJX622-D NEMA Flange Mtd

Item #: 1083561

Cat #: 1494V-DJX622-D

UPC: 884951982499

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 1494V-DJX622-D NEMA 200 A

Overview

ALB 1494V-DJX622-D NEMA 200 A
Also known as: 884951982499, 1494V-DJX622-D, ALB1494VDJX622D

Specifications

No Specifications Available