This product has been discontinued.
This product may not be available in all locations.

Disconnect Switch, Kit, 400A, 600VAC, 250VDC, Fusible, Type H
Item #: 1083527
Cat #: 1494V-DH644-A-E
UPC: 781180701672
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Disconnect switch Kit, 400 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 400 Amp Fuse Clips for Type H Fuse, Protective Fuse Cover with Door
Overview
Disconnect switch Kit, 400 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 400 Amp Fuse Clips for Type H Fuse, Protective Fuse Cover with Door
Also known as: 781180701672, 1494V-DH644-A-E, ALB1494VDH644AE
Specifications
| Type: | Disconnect Switch, Fusible |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 400 |
| Family / Style: | 1494V |
| Class: | H |
| Volts AC: | 600 |
| Type: | Disconnect Switch, Fusible |
| Volts DC: | 250 |
| Family / Style: | 1494V |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 400 |
| Class: | H |